
Chevy Tracker 03-99/Suzuki Vitara 01-99:
Mfr # 78385
Zoro # G400560224
original price: $391.99
9% off
new price: $352.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
10S11C
Type
Nippondenso
Includes
Clutch Included
Refrigerant Type
R134a
Oil Filled
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78385
Zoro #
G400560224
UPC #
9636178385
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.500 in
Details
Compressor Type
10S11C
Type
Nippondenso
Includes
Clutch Included
Refrigerant Type
R134a
Oil Filled
Included
Suction Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46
O-Ring A Quantity
1
Distance From Clutch To Mounting Flange
0.64 IN
Terminal Type
Pin
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Mounting Type
Tangent Mount
Discharge Port Type
O-Ring
Pulley Belt Type
Serpentine
Description
Chevy Tracker 03-99/Suzuki Vitara 01-99:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.