
Chevy/Gmc:New Gm Hr6 W/Clutch New Compressor, 58273
Mfr # 58273
Zoro # G5331220
original price: $313.99
9% off
new price: $282.99
/ea
Free Shipping & Returns
Key Features
Type
GM
Includes
Clutch Included
Compressor Type
HR6
Discharge Port Type
Sealing Washer
Suction Port Type
Sealing Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58273
Zoro #
G5331220
UPC #
96361582736
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5.125 in
Details
Type
GM
Includes
Clutch Included
Compressor Type
HR6
Discharge Port Type
Sealing Washer
Suction Port Type
Sealing Washer
Switch Included
High Pressure
Switch Type
Pressure Switch
O-Ring A Quantity
2
Coil Voltage
12 2H
Pulley Belt Type
V-Belt
Compatible Refrigerant Oil Type
PAG 150
Terminal Type
Spade
Oil Filled
Included
Mounting Type
Type VI
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
1.2 IN
Coil Clock Position
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.