
Chevy/Gmc:New Gm Ht6 W/Clutch New Compressor, 58949
Mfr # 58949
Zoro # G5323006
original price: $259.99
10% off
new price: $233.99
/ea
Free Shipping & Returns
Key Features
Type
GM
Compressor Type
HT6
Includes
Clutch Included
Clutch Maximum Diameter
4.625 in
Terminal Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58949
Zoro #
G5323006
UPC #
96361589490
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.625 in
Belt Width
0.875 in
Details
Type
GM
Compressor Type
HT6
Includes
Clutch Included
Terminal Type
Pin
Coil Voltage
12 2H
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
0.59 IN
Oil Filled
Included
Switch Included
High Pressure
Discharge Port Type
Sealing Washer
Pulley Belt Type
Serpentine
Switch Type
Pressure Switch
Suction Port Type
Sealing Washer
Mounting Type
Tangent Mount
Coil Clock Position
11
Compatible Refrigerant Oil Type
PAG 150
O-Ring A Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.