Zoro Homepage

CHEVY/GMC:NEW GM R4 LIGHTWEIGHT W/CLUTCH

  • Mfr # 58240

  • Zoro # G502034456


original price: $277.99
5% off
new price: $263.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
R4 Lightweight
Type
GM
Includes
Clutch Included
Pulley Belt Type
V-Belt
Clutch Maximum Diameter
5.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58240
Zoro #
G502034456
UPC #
96361582408
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.125 in

Details

Compressor Type
R4 Lightweight
Type
GM
Includes
Clutch Included
Pulley Belt Type
V-Belt
Switch Included
High Pressure
O-Ring C Quantity
2
Coil Voltage
12 2H
Mounting Type
Case Mount
Terminal Type
Spade
Switch Type
Pressure Switch
O-Ring B Quantity
1
Refrigerant Type
R134a
Oil Filled
Included
Compatible Refrigerant Oil Type
PAG 150
Distance From Clutch To Mounting Flange
1.500 IN
Suction Port Type
O-Ring / Sealing Washer
O-Ring A Quantity
1
O-Ring D Quantity
1
Coil Clock Position
12

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.