Zoro Homepage

CHEVY/GMC:NEW GM R4 LIGHTWEIGHT W/CLUTCH

  • Mfr # 58937

  • Zoro # G002146468


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
R4 Lightweight
Type
GM
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58937
Zoro #
G002146468
UPC #
096361589377
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.250 in

Details

Includes
Clutch Included
Compressor Type
R4 Lightweight
Type
GM
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 150
Terminal Type
Spade
Mounting Type
Case Mount
Distance From Clutch To Mounting Flange
0.86 IN
O-Ring B Quantity
1
Coil Voltage
12 2H
O-Ring D Quantity
1
O-Ring C Quantity
2
Switch Type
Pressure Switch
Coil Clock Position
12
O-Ring A Quantity
1
Switch Included
High Pressure
Oil Filled
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.