Zoro Homepage

Chevy/Gmc:New Gm R4 Lightweight W/Clutch

  • Mfr # 68231

  • Zoro # G100559719


original price: $298.99
10% off
new price: $268.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
GM
Compressor Type
R4 Lightweight
Terminal Type
Spade
Suction Port Type
Sealing Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68231
Zoro #
G100559719
UPC #
96361682313
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.500 in

Details

Includes
Clutch Included
Type
GM
Compressor Type
R4 Lightweight
Terminal Type
Spade
Suction Port Type
Sealing Washer
Compatible Refrigerant Oil Type
PAG 150
O-Ring A Quantity
1
Mounting Type
Case Mount
Oil Filled
Included
Discharge Port Type
Sealing Washer
Pulley Belt Type
V-Belt
O-Ring D Quantity
1
Coil Clock Position
9
Refrigerant Type
R134a
O-Ring B Quantity
1
Switch Type
Pressure Switch
Distance From Clutch To Mounting Flange
1.2 IN
O-Ring C Quantity
2
Switch Included
High Pressure
Coil Voltage
12 2H

Description

Chevy/Gmc:New Gm R4 Lightweight W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.