Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chevy/Gmc:New Gm R4 Lightweight W/Clutch New Compressor, 58238

  • Mfr # 58238

  • Zoro # G5329531


original price: $268.99
10% off
new price: $241.99
/ea
Free Shipping & Returns

Key Features

Type
GM
Includes
Clutch Included
Compressor Type
R4 Lightweight
Switch Type
Pressure Switch
Clutch Maximum Diameter
5.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58238
Zoro #
G5329531
UPC #
96361582385
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.000 in

Details

Type
GM
Includes
Clutch Included
Compressor Type
R4 Lightweight
Switch Type
Pressure Switch
Suction Port Type
O-Ring / Sealing Washer
Coil Clock Position
12
Compatible Refrigerant Oil Type
PAG 150
Pulley Belt Type
Serpentine
Mounting Type
Case Mount
O-Ring D Quantity
1
Terminal Type
Spade
Distance From Clutch To Mounting Flange
0.86 IN
Refrigerant Type
R134a
Oil Filled
Included
Switch Included
High Pressure
O-Ring C Quantity
2
O-Ring B Quantity
1
Coil Voltage
12 2H
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.