
Chevy/Gmc:New Gm V5 W/Clutch New Compressor, 58984
Mfr # 58984
Zoro # G5324010
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Type
GM
Includes
Clutch Included
Compressor Type
V5
Suction Port Type
Sealing Washer
Discharge Port Type
Sealing Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58984
Zoro #
G5324010
UPC #
96361589841
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.7 in
Details
Type
GM
Includes
Clutch Included
Compressor Type
V5
Suction Port Type
Sealing Washer
Discharge Port Type
Sealing Washer
Mounting Type
Ear Mount
Terminal Type
Pin
Compatible Refrigerant Oil Type
PAG 150
Switch Included
High Pressure
Refrigerant Type
R134a
Coil Clock Position
2
Oil Filled
Included
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
1.2 IN
O-Ring A Quantity
2
Pulley Belt Type
Serpentine
Switch Type
Pressure Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.