Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chevy/Gmc/Pont:New Gm Hr6 W/Clutch New Compressor, 58255

  • Mfr # 58255

  • Zoro # G5330417


product price: $285.93
/ea
Free Shipping & Returns

Key Features

Compressor Type
HR6
Includes
Clutch Included
Type
GM
Clutch Maximum Diameter
5.125 in
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58255
Zoro #
G5330417
UPC #
96361582552
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.125 in
Belt Width
0.500 in

Details

Compressor Type
HR6
Includes
Clutch Included
Type
GM
Coil Voltage
12 2H
O-Ring A Quantity
2
Discharge Port Type
Sealing Washer
Pulley Belt Type
V-Belt
Switch Included
High Pressure
Terminal Type
Spade
Mounting Type
Type II (Metric Threads)
Suction Port Type
Sealing Washer
Coil Clock Position
10
Compatible Refrigerant Oil Type
PAG 150
Oil Filled
Included
Distance From Clutch To Mounting Flange
1.2 IN
Switch Type
Pressure Switch
Refrigerant Type
R134a

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.