
Chevy:New Ford Scroll W/Clutch
Mfr # 98561
Zoro # G700557306
original price: $337.99
10% off
new price: $303.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
Scroll
Type
Ford
Includes
Heat Sensor
Features
Switch Type
Heat Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98561
Zoro #
G700557306
UPC #
96361851603
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
3.875 IN
Details
Compressor Type
Scroll
Type
Ford
Includes
Heat Sensor
Features
Switch Type
Heat Switch
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
Suction Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
2.27 IN
Pulley Groove Quantity
6
Clutch Included
Included
O-Ring A Quantity
2
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
Terminal Type
Pin
Description
Chevy:New Ford Scroll W/Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.