Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chevy/Pont:New Gm V7 W/Clutch

  • Mfr # 68288

  • Zoro # G800559897


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
V7
Includes
Clutch Included
Type
GM
Oil Filled
Included
O-Ring A Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68288
Zoro #
G800559897
UPC #
96361682887
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.250 in

Details

Compressor Type
V7
Includes
Clutch Included
Type
GM
Oil Filled
Included
O-Ring A Quantity
2
Distance From Clutch To Mounting Flange
1.59 IN
Discharge Port Type
Sealing Washer
Coil Voltage
12 2H
Coil Clock Position
9
Compatible Refrigerant Oil Type
PAG 150
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Suction Port Type
Sealing Washer
Terminal Type
Pin

Description

Chevy/Pont:New Gm V7 W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.