
Chevy/Pont/Saturn:New Gm Cvc W/Clutch, 68275
Mfr # 68275
Zoro # G5639248
original price: $306.99
10% off
new price: $275.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
CVC
Type
GM
Features
Clutch Maximum Diameter
4.000 IN
Oil Filled
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68275
Zoro #
G5639248
UPC #
96361682757
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.000 IN
Details
Compressor Type
CVC
Type
GM
Features
Oil Filled
Included
Distance From Clutch To Mounting Flange
0.84 IN
Suction Port Type
Sealing Washer
Discharge Port Type
Sealing Washer
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
3
Coil Voltage
12 2H
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Pulley Groove Quantity
5
Clutch Included
Included
O-Ring A Quantity
1
Terminal Type
Pin
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.