
Chevy/Pont/Saturn:New Gm Cvc W/Clutch, 98273
Mfr # 98273
Zoro # G5655707
original price: $339.99
10% off
new price: $305.99
/ea
Free Shipping & Returns
Key Features
Type
GM
Compressor Type
CVC
Features
Refrigerant Type
R134a
Oil Filled
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98273
Zoro #
G5655707
UPC #
96361982734
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.500 IN
Details
Type
GM
Compressor Type
CVC
Features
Refrigerant Type
R134a
Oil Filled
Included
Mounting Type
Tangent Mount
Compatible Refrigerant Oil Type
PAG 46
Distance From Clutch To Mounting Flange
0.66 IN
Clutch Included
Included
Coil Voltage
12 2H
O-Ring A Quantity
1
Terminal Type
Pin
Coil Clock Position
4
Pulley Groove Quantity
6
O-Ring B Quantity
1
Discharge Port Type
Sealing Washer
Suction Port Type
Sealing Washer
Pulley Belt Type
Serpentine
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.