Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chry 200 Series-Town & Country 14-11 New Compressor, 98320

  • Mfr # 98320

  • Zoro # G5366397


original price: $302.99
9% off
new price: $272.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10SRE20C
Includes
Clutch Included
Type
Nippondenso
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98320
Zoro #
G5366397
UPC #
96361983205
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.72 in

Details

Compressor Type
10SRE20C
Includes
Clutch Included
Type
Nippondenso
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 46
Terminal Type
Pin
Discharge Port Type
O-Ring / Gasket
O-Ring A Quantity
1
Mounting Type
Tangent Mount
Oil Filled
Included
O-Ring B Quantity
1
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Suction Port Type
O-Ring / Gasket
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
1.55 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.