
CHRY 300 SER 04-99-CONCORDE 04-93-DAYTON
Mfr # 47320
Zoro # G802158869
original price: $99.85
8% off
new price: $91.45
/ea
Free Shipping & Returns
Key Features
Type
Nippondenso
Material
Steel
Belt Width
0.500 in
Rotation
CCW-CW
Lead Wire
Lead Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47320
Zoro #
G802158869
UPC #
96361473201
Country of Origin
Unknown
Dimensions
Belt Width
0.500 in
Clutch Maximum Diameter
5.625 in
Details
Type
Nippondenso
Material
Steel
Rotation
CCW-CW
Lead Wire
Lead Coil
Mounting Type
Snap Ring
Groove
1
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
0.95 IN
Belt Type
V-Belt
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.