Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHRY 300 SER 09-05-CONCORDE 04-98-INTREP

  • Mfr # 85428

  • Zoro # G902159124


original price: $47.59
9% off
new price: $42.85
/ea

Key Features

Material
Plastic
Type
Air Bleeder Valve
Mounting Hardware Included
Not Included
Gasket / Seals
Not Included
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85428
Zoro #
G902159124
UPC #
96361854284
Country of Origin
Unknown

Details

Material
Plastic
Type
Air Bleeder Valve
Mounting Hardware Included
Not Included
Gasket / Seals
Not Included
Bolt Hole Quantity
4
Bracket
w/o Bracket
Number of Outlets
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.