Chry 300 Ser 10-05/Dodge Charger 10-06-M Rad-Cond Fan, 75974

  • Mfr # 75974

  • Zoro # G9582777


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Height
33.25 in
Material
Plastic / Metal
Type
Motor Assembly
Width
25 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75974
Zoro #
G9582777
UPC #
96361759749
Country of Origin
Unknown

Dimensions

Height
33.25 in
Width
25 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Hub Bolt Hole Quantity
OE Mount
Motor Type A
Radiator Fan Assembly
Shroud Material
Plastic
Shroud Included
Included
Fan Quantity
2
Blade Type
Rigid
Mount Type
OE mount
Connector Gender
Female
Connector Shape
Rectangular
Connector Quantity
2
Electrical Or Mechanical
Electrical
Terminal Gender
Male
Fan 1 Blade Quantity
7
Connector Type
2 wire lead w/ Connector
Terminal Quantity
2
Fan 2 Blade Quantity
7
Fan Clutch Mounted
Fan clutch not mounted within the assembly.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.