Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chry 300 Ser 70-64-Imperial 70-64-New Yo Filter Drier, 33317

  • Mfr # 33317

  • Zoro # G9557638


product price: $28.75
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Overall Depth
10.25 in
Switch Port Dia.
0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33317
Zoro #
G9557638
UPC #
96361333178
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Overall Depth
10.25 in
Switch Port Dia.
0.250 in
Body Length
10.25 IN
Body Diameter
2.750 IN

Details

Material
Steel
Includes
Gasket / Seals
O-Ring B Quantity
3
Inlet Fraction
3/8 in
Outlet Fitting Type
Male Insert O-Ring
Inlet Filter Fitting Type
Male
O-Ring C Quantity
2
Inlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
1
In Line Filter Outlet Fitting Type
Male
Connector B Type
Male Insert O-Ring
Bracket
w/o Bracket
Outlet Fraction
3/8 in
Desiccant
Yes
Connector Type
Male Insert O-Ring
In Line Filter Material
Desiccant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.