
CHRY 300 SER 71-CORDOBA 75-IMPERIAL 75-7
Mfr # 33259
Zoro # G202110832
product price: $25.79
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Connector B Type
Female Insert O-Ring
In Line Filter Material
Desiccant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33259
Zoro #
G202110832
UPC #
96361332591
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Body Length
10 IN
Overall Depth
10 in
Body Diameter
2.750 IN
Details
Material
Steel
Includes
Gasket / Seals
Connector B Type
Female Insert O-Ring
In Line Filter Material
Desiccant
Inlet Fitting Type
Male Insert O-Ring
Bracket
w/o Bracket
In Line Filter Outlet Fitting Type
Female
Inlet Filter Fitting Type
Female
Desiccant
Yes
Outlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
2
Outlet Fraction
3/8 in
Connector Type
Male Insert O-Ring
Inlet Fraction
3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.