
Chry 300 Series 05 Dodge Magnum 05 Water Outlet, 85926
Mfr # 85926
Zoro # G8962087
original price:Â $36.15 , new price: $32.55 , 9 percent off
new price:Â $32.55
/eaKey Features
Material
Steel
Type
Outlet
Mnt Flange Width
0.22 in
Maximum Height
4.7 IN
Gasket / Seals
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85926
Zoro #
G8962087
UPC #
96361859265
Country of Origin
Unknown
Dimensions
Mnt Flange Width
0.22 in
Maximum Height
4.7 IN
Inlet Dia.
1.68 in
Details
Material
Steel
Type
Outlet
Gasket / Seals
Included
Bolt Hole Center To Bolt Hole Center
2.75 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.