
CHRY 300 SERIES 07-05/DODGE CHARGER 07-0
Mfr # 55283
Zoro # G802152195
product price: $55.75
/eaKey Features
Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
Bracket
w/o Bracket
Component Type
Suction Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55283
Zoro #
G802152195
UPC #
96361552838
Country of Origin
Unknown
Dimensions
Service Port Size
13 mm
Details
Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
Bracket
w/o Bracket
Component Type
Suction Line
Sve Port Low Side
Low Side
System Pressure
Low Pressure
End 2 Type
Capture O-Ring
Service Port Type
R134a Quick Disconnect
Suction End Type
P-Nut Fitting
O-Ring A Quantity
2
Service Port Qty
1
End 1 Type
P-Nut Fitting
Switch Service Port
w/o Switch Port
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.