Zoro Homepage

Chry 300 Series 14/Dodge Challengr 15 New Compressor, 198340

  • Mfr # 198340

  • Zoro # G5275589


original price: $438.99
10% off
new price: $394.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
7SBH17
Type
Nippondenso
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198340
Zoro #
G5275589
UPC #
96361629042
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.7 in

Details

Includes
Clutch Included
Compressor Type
7SBH17
Type
Nippondenso
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Electronic Control Valve
Yes
Oil Filled
Included
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
ECV Harness Connector
Compressor SE10F, Vehicle SE10M
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
O-Ring B Quantity
1
Refrigerant Type
R-134a or R1234yf
Mounting Type
3 Tangent One on Rear Head
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.