Chry Concorde 00-98-Intrepid 03-98-Town Pulley, 45019

  • Mfr # 45019

  • Zoro # G2650834


product price: $28.99
/ea

Key Features

Type
Pulley
Material
Steel
Belt Type
Serpentine
Pulley Width - Belt Tensioners and Tension Pulleys
1 in
Width
25.4 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45019
Zoro #
G2650834
UPC #
96361450196
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1 in
Width
25.4 MM
Inside Diameter
0.375 IN
Belt Width
1.000 in
Bore Dia.
.394 in

Details

Type
Pulley
Material
Steel
Belt Type
Serpentine
Groove Quantity
Smooth
Pulley Type
Back Idler
Mount Hole Qty
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.