Chry Concorde 96-93-Lhs 96-94-New Yorker Blower Motor, 35118

  • Mfr # 35118

  • Zoro # G1688440


original price:  $74.69 , new price: $69.29 , 7 percent off
new price:  $69.29
/ea

Key Features

Voltage
12
Material
Metal
Terminal Type
2 Lead Wires
Motor Length
4.44 IN
Mount Type
OE Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35118
Zoro #
G1688440
UPC #
96361351189
Country of Origin
Unknown

Dimensions

Motor Length
4.44 IN
Shaft Length
1.375 IN
Motor Diameter
3.000 IN
Shaft Diameter
0.31 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Terminal Type
2 Lead Wires
Mount Type
OE Mount
Number of terminals
Connector Not Included
Shaft Shape
D-Shaped
Vented
Vented
Rotation
CCW
Cage Wheel Included
w/o Wheel
Shaft Type
D-Shaped

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.