
CHRY E CLASS 84-LASER 86-84-LEBARON 89-8
Mfr # 35657
Zoro # G202154218
product price: $46.65
/eaKey Features
Mount Type
OE Mount
Connector Gender
Male
Connector Quantity
1
Terminal Quantity
2
Number of Speeds
OE Equivlent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35657
Zoro #
G202154218
UPC #
604000000000
Country of Origin
Unknown
Dimensions
Motor Diameter
3.25 IN
Details
Item
Motor Only
Mount Type
OE Mount
Connector Gender
Male
Connector Quantity
1
Terminal Quantity
2
Number of Speeds
OE Equivlent
Wire Quantity
Lead Wire
Terminal Gender
Male
Connector Shape
Other design
Motor Type
2 Pole
Bolt Quantity
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.