Zoro Homepage

CHRY FIFTH AVENUE 89-85/DODGE DAK 91-87-

  • Mfr # 47831

  • Zoro # G202159077


original price: $172.99
9% off
new price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pulley Type
C171
Type
Chrysler
Clutch Maximum Diameter
5.56 in
Belt Width
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47831
Zoro #
G202159077
UPC #
96361478312
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.56 in
Belt Width
0.375 in

Details

Material
Steel
Pulley Type
C171
Type
Chrysler
Rotation
CCW-CW
Belt Type
V-Belt
Distance From Clutch To Mounting Flange
1.66 IN
Mounting Type
Snap Ring
Lead Wire
Lead Wires
Coil Voltage
12 2H
Groove
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.