
CHRY LASER 86-84-LEBARON 89-85-NEW YORKE
Mfr # 55502
Zoro # G802151983
product price: $78.75
/ea
Free Shipping & Returns
Key Features
Type
Discharge & Liquid Line
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
Liquid Line Style
Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55502
Zoro #
G802151983
UPC #
96361555020
Country of Origin
Unknown
Dimensions
Suction End Size
No. 8
Switch Port Size
3/8" - 24
Details
Type
Discharge & Liquid Line
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
Liquid Line Style
Block
System Pressure
High Pressure
O-Ring C Quantity
1
Switch Port Quantity
1
Bracket
w/o Bracket
O-Ring A Quantity
1
Switch Service Port
w/ Switch Port
O-Ring D Quantity
1
O-Ring B Quantity
2
Discharge End Type
Block
Suction End Type
Block
Suction End Style
Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.