
Chry Lebaron 79-77-New Yorker 79-77-Newp
Mfr # 55090
Zoro # G100630968
product price: $54.75
/eaKey Features
Type
Discharge & Liquid Line
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
O-Ring B Quantity
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55090
Zoro #
G100630968
UPC #
96361550902
Country of Origin
Unknown
Dimensions
Suction End Size
No. 8
Details
Type
Discharge & Liquid Line
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
O-Ring B Quantity
1
Liquid Line Style
Captured O-Ring
Discharge End Type
Female O-Ring
Suction End Style
Captured O-Ring
O-Ring A Quantity
2
Bracket
w/o Bracket
Suction End Type
Male O-Ring
Switch Service Port
w/o Switch Port
System Pressure
High Pressure
Description
Chry Lebaron 79-77-New Yorker 79-77-Newp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.