Zoro Homepage

CHRY LEBARON 81-77/DODGE ASPEN 79-76-DIP

  • Mfr # 54102

  • Zoro # G702147901


original price: $150.99
9% off
new price: $135.99
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
No. 6
Material
Aluminum
Type
Tube & Fin
Width
9.000 IN
Height
12.44 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54102
Zoro #
G702147901
UPC #
96361541023
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 6
Width
9.000 IN
Height
12.44 IN
Depth
3.375 IN
Core Width Fraction
9 in
Core Height Fraction
12-7/16 in
Core Depth Fraction
3-1/8 in
Outlet Fitting Outside Diameter
No. 10

Details

Material
Aluminum
Type
Tube & Fin
Outlet Fitting Type
Block Fitting
O-Ring A Quantity
1
Inlet Fitting Type
Block Fitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.