
CHRY LEBARON 82/DODGE 400 83-82-600 83-A
Mfr # 33258
Zoro # G002110933
original price: $19.15
5% off
new price: $18.19
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Switch Port Size
3/8"
Inlet Fitting Type
Flare Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33258
Zoro #
G002110933
UPC #
96361332584
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Switch Port Size
3/8"
Body Length
8.500 IN
Overall Depth
8.500 in
Body Diameter
2.500 IN
Switch Port Dia.
0.250 in
Details
Material
Steel
Includes
Gasket / Seals
Inlet Fitting Type
Flare Fitting
Inlet Fraction
3/8 in
Desiccant
Yes
O-Ring B Quantity
1
Connector B Type
Male Flare
Inlet Filter Fitting Type
Male
Outlet Fitting Type
Flare Fitting
Outlet Fraction
3/8 in
Bracket
w/o Bracket
O-Ring A Quantity
1
In Line Filter Outlet Fitting Type
Male
In Line Filter Material
Desiccant
Connector Type
Male Flare
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.