
Chry Lebaron 95-91/Dodge Shadow 94-91-Sp Rad Fan Assy, 75260
Mfr # 75260
Zoro # G9594141
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Material
Plastic / Metal
Width
26.25 in
Height
15 in
Includes
Shroud Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75260
Zoro #
G9594141
UPC #
96361752603
Country of Origin
Unknown
Dimensions
Width
26.25 in
Height
15 in
Details
Type
Motor Assembly
Material
Plastic / Metal
Includes
Shroud Included
Voltage
12
Color
Black
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Terminal Quantity
2
Terminal Gender
Male
Connector Quantity
1
Blade Material
Plastic
Mount Location
Radiator Fan
Hub Bolt Hole Quantity
OE Mount
Connector Gender
Female
Electrical Or Mechanical
Electrical
Connector Type
2 Terminal Connector
Fan Quantity
1
Shroud Material
Plastic
Mount Type
OE mount
Fan 1 Blade Quantity
8
Connector Shape
Oval
Blade Type
Rigid
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.