
CHRY LEBARON 95-94/DODGE SHADOW 94-SPIRI
Mfr # 56901
Zoro # G802152027
original price: $81.99
6% off
new price: $76.59
/ea
Free Shipping & Returns
Key Features
Type
Discharge & Liquid Line
Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
System Pressure
High Pressure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56901
Zoro #
G802152027
UPC #
96361569010
Country of Origin
Unknown
Details
Type
Discharge & Liquid Line
Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
System Pressure
High Pressure
Suction End Type
Flange
Service Port Type
R134a Quick Disconnect
O-Ring D Quantity
1
O-Ring A Quantity
1
Service Port Qty
1
Bracket
w/o Bracket
Switch Service Port
w/ Switch Port
Liquid Line Style
Block
O-Ring B Quantity
1
Suction End Style
Sealing Washer
Svc Port High Side
High Side
Discharge End Type
Flange
O-Ring C Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.