Zoro Homepage

Chry Lebaron 95-94/Dodge Shadow 94-Spiri

  • Mfr # 56902

  • Zoro # G600631052


original price: $84.45
5% off
new price: $79.55
/ea
Free Shipping & Returns

Key Features

Includes
Fittings Included
Refrigerant
R134a
Material
Steel / Rubber
Type
Suction & Liquid Line
Service Port Qty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56902
Zoro #
G600631052
UPC #
96361569027
Country of Origin
Unknown

Details

Includes
Fittings Included
Refrigerant
R134a
Material
Steel / Rubber
Type
Suction & Liquid Line
Service Port Qty
1
Suction End Type
Flange
Liquid Line Style
Flange
Bracket
w/o Bracket
Sve Port Low Side
Low Side
System Pressure
High Pressure / Low Pressure
End 2 Type
Sealing Washer
O-Ring C Quantity
1
Service Port Type
R134a Quick Disconnect
End 1 Type
Block
Switch Service Port
w/o Switch Port
O-Ring A Quantity
1
O-Ring B Quantity
1

Description

Chry Lebaron 95-94/Dodge Shadow 94-Spiri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.