Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chry Pacifica 08/Sebring 10-07/Town & Co Water Outlet, 85942

  • Mfr # 85942

  • Zoro # G8959226


original price: $28.55
8% off
new price: $26.25
/ea

Key Features

Inside Diameter
1.250 IN
Material
Plastic
Mnt Flange Width
0.628 in
Gasket / Seals
Included
Mounting Hole Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85942
Zoro #
G8959226
UPC #
96361859425
Country of Origin
Unknown

Dimensions

Inside Diameter
1.250 IN
Mnt Flange Width
0.628 in
Inlet Dia.
1.172 in
Maximum Height
3.770 IN

Details

Material
Plastic
Gasket / Seals
Included
Mounting Hole Quantity
2
Bolt Hole Center To Bolt Hole Center
2,58 IN
Thermostat Included
Included
Type
Outlet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.