Chry Prowler 02-01/Dodge Neon 05-00/Plym Blower Motor, 35167

  • Mfr # 35167

  • Zoro # G1693751


original price:  $54.75 , new price: $53.25 , 2 percent off
new price:  $53.25
/ea

Key Features

Voltage
12
Material
Metal
Flanged End
Yes
Motor Diameter
3.000 IN
Terminal Type
2 Lead Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35167
Zoro #
G1693751
UPC #
96361351677
Country of Origin
Unknown

Dimensions

Motor Diameter
3.000 IN
Shaft Length
1.31 IN
Shaft Diameter
0.31 IN
Motor Length
4.44 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Flanged End
Yes
Terminal Type
2 Lead Wires
Rotation
CCW
Cage Wheel Included
w/o Wheel
Shaft Shape
D-Shaped
Shaft Type
D-Shaped
Mount Type
OE Mount
Vented
Vented
Number of terminals
Connector Not Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.