Chry Prowler 02-01/Dodge Neon 05-00/Plym Blower Motor, 76917

  • Mfr # 76917

  • Zoro # G1702650


original price:  $63.45 , new price: $58.89 , 7 percent off
new price:  $58.89
/ea

Key Features

Voltage
12
Material
Plastic
Connector Quantity
1
Vented
Vented
Shaft Length
1.625 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76917
Zoro #
G1702650
UPC #
96361769175
Country of Origin
Unknown

Dimensions

Shaft Length
1.625 IN
Motor Diameter
3.000 IN
Shaft Diameter
0.31 IN
Wheel Dia.
5.750 in
Wheel Height
3.000 in
Motor Length
4.06 IN

Details

Voltage
12
Item
Blower Motors
Material
Plastic
Connector Quantity
1
Vented
Vented
Cage Wheel Included
w/ Wheel
Number of terminals
2
Rotation
CW
Connector Gender
Female
Flanged End
Yes
Mount Type
OE Mount
Terminal Type
Lead Wire

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.