Chry Sebring 06-01/Dodge Stratus 04-01 Rad-Cond Fan, 75468

  • Mfr # 75468

  • Zoro # G9582348


original price:  $162.99 , new price: $157.99 , 3 percent off
new price:  $157.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Type
Motor Assembly
Width
32.75 in
Material
Plastic / Metal
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75468
Zoro #
G9582348
UPC #
96361754683
Country of Origin
Unknown

Dimensions

Height
17 in
Width
32.75 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Motor Type A
Radiator Fan Assembly
Terminal Gender
Male
Connector Quantity
1
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan 2 Blade Quantity
9
Fan 1 Blade Quantity
7
Fan Quantity
2
Connector B Gender
Male
Mount Type
OE mount
Motor Type B
Condenser Fan
Connector B Shape
Rectangular
Connector B Type
Spade
Connector Gender
Female
Shroud Included
Included
Electrical Or Mechanical
Electrical
Connector Shape
Oval
Hub Bolt Hole Quantity
OE Mount
Connector Type
4 Lead Wires w/ Connector
Shroud Material
Plastic
Blade Type
Rigid
Terminal Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.