Zoro Homepage

CHRY SEBRING 10-09/DODGE AVENGER 10-09

  • Mfr # 83116

  • Zoro # G202077111


product price: $46.35
/ea

Key Features

Type
Accumulator
Material
Aluminum
Switch Service Port
w/o Service Port
Outlet Fitting Type
P-Nut Fitting
Body Length
8.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83116
Zoro #
G202077111
UPC #
96361831162
Country of Origin
Unknown

Dimensions

Body Length
8.000 IN
Body Diameter
3.500 IN

Details

Type
Accumulator
Material
Aluminum
Switch Service Port
w/o Service Port
Outlet Fitting Type
P-Nut Fitting
Inlet Fitting Type
P-Nut Fitting
Mounting Bracket Included
w/o Bracket
Outlet Fraction
1-1/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.