
CHRY T & COUNTRY-GR VOYAGER 04-01
Mfr # 56490
Zoro # G602152128
product price: $59.99
/eaKey Features
Refrigerant
R134a
Includes
Fittings Included
Type
Suction & Liquid Line
Material
Aluminum / Rubber
O-Ring C Quantity
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56490
Zoro #
G602152128
UPC #
96361564909
Country of Origin
Unknown
Dimensions
Suction End Size
No. 12
Details
Refrigerant
R134a
Includes
Fittings Included
Type
Suction & Liquid Line
Material
Aluminum / Rubber
O-Ring C Quantity
2
Suction End Type
Flange
O-Ring B Quantity
2
Suction End Style
Male O-Ring
Switch Service Port
w/o Switch Port
System Pressure
High Pressure / Low Pressure
Discharge End Type
Flange
Bracket
w/o Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.