Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHRY T&C 05-01/VOYAGER/GR VOYAGER 05-01

  • Mfr # 20395

  • Zoro # G002159215


original price: $44.35
9% off
new price: $39.99
/ea

Key Features

Type
Switches
Number of terminals
5
Connector Gender
Female
Connector Shape
Rectangular
Speed
Fixed # 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20395
Zoro #
G002159215
UPC #
96361203952
Country of Origin
Unknown

Details

Type
Switches
Number of terminals
5
Connector Gender
Female
Connector Shape
Rectangular
Speed
Fixed # 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.