
Chry Town & Country 00-96-Voyager/Gr Voy
Mfr # 47866
Zoro # G400623660
original price: $120.99
9% off
new price: $108.99
/ea
Free Shipping & Returns
Key Features
Type
Nippondenso
Material
Steel
Groove
6
Belt Width
0.750 in
Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47866
Zoro #
G400623660
UPC #
96361478664
Country of Origin
Unknown
Dimensions
Belt Width
0.750 in
Clutch Maximum Diameter
5.000 in
Details
Type
Nippondenso
Material
Steel
Groove
6
Belt Type
Serpentine
Distance From Clutch To Mounting Flange
0.95 IN
Rotation
CCW-CW
Lead Wire
Lead Wires
Coil Voltage
12 2H
Mounting Type
Snap Ring
Description
Chry Town & Country 00-96-Voyager/Gr Voy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.