
CHRY TOWN & COUNTRY 05-01-VOYAGER/GR VOY
Mfr # 75351
Zoro # G302079671
product price: $63.35
/eaKey Features
Type
Motor Assembly
Voltage
12
Height
16.25 in
Color
Black
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75351
Zoro #
G302079671
UPC #
96361753518
Country of Origin
Unknown
Dimensions
Height
16.25 in
Width
14.75 in
Details
Type
Motor Assembly
Voltage
12
Color
Black
Material
Plastic / Metal
Mount Location
Condenser Fan
Electrical Or Mechanical
Electrical
Terminal Gender
Male
Connector Quantity
1
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Shroud Material
Plastic
Hub Bolt Hole Quantity
OE Mount
Fan Quantity
1
Connector Type
2 Terminal Connector
Shroud Included
Included
Blade Type
Rigid
Mount Type
OE mount
Terminal Quantity
2
Connector Gender
Female
Blade Material
Plastic
Connector Shape
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.