
CHRY TOWN & COUNTRY 09-08/DODGE CARAVAN
Mfr # 68341
Zoro # G902146742
original price: $304.99
5% off
new price: $286.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Type
Nippondenso
Compressor Type
10SR17C
Terminal Type
Pin
Suction Port Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68341
Zoro #
G902146742
UPC #
96361683419
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.500 in
Details
Includes
Clutch Included
Type
Nippondenso
Compressor Type
10SR17C
Terminal Type
Pin
Suction Port Type
O-Ring
Oil Filled
Included
Discharge Port Type
O-Ring
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
O-Ring A Quantity
1
Refrigerant Type
R134a
O-Ring B Quantity
1
Distance From Clutch To Mounting Flange
0.59 IN
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Tangent Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.