This item is Discontinued.

This item is Discontinued.
CHRY TOWN & COUNTRY 92-91/DODGE CARAVAN (Discontinued)
Mfr #
35455
Zoro #
G502154482
UPC # 96361355217
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35455
Zoro #
G502154482
UPC #
96361355217
Country of Origin
Unknown
Dimensions
Motor Diameter
3 IN
Details
Item
Motor Only
Connector Gender
Female
Terminal Quantity
2
Connector Shape
Oval
Mount Type
OE Mount
Connector Quantity
1
Wire Quantity
Lead Wire
Motor Type
2 Pole
Number of Speeds
OE Equivlent
Terminal Gender
Male
Bolt Quantity
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.