
CHRY TOWN & COUNTRY 95-93/DODGE CARAVAN
Mfr # 38002
Zoro # G602148015
original price: $34.29
10% off
new price: $30.85
/eaKey Features
Type
Block Type
Material
Aluminum
Lqd Out Size
0.550 in
Refrigerant Type
R134a
Liquid Inlet Thread Type
Not Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38002
Zoro #
G602148015
UPC #
604000000000
Country of Origin
Unknown
Dimensions
Lqd Out Size
0.550 in
Suction Outlet Fitting Thread Diameter
No. 12
Suc Out Size
0.8 in
Suction Inlet Fitting Thread Diameter
No. 12
Liquidlet Size
0.430 in
Suc Size
0.8 in
Liquid Outlet Fitting Thread Diameter
No. 8
Liquid Inlet Fitting Thread Diameter
No. 6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.