Zoro Homepage

Chry Town & Country 97-96/Dodge Caravan Hose Assembly, 56502

  • Mfr # 56502

  • Zoro # G9346649


product price: $66.89
/ea

Key Features

Includes
Fittings Included
Material
Aluminum / Rubber
Service Port Qty
1
Switch Service Port
w/o Switch Port
Service Port Size
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56502
Zoro #
G9346649
UPC #
96361565029
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Includes
Fittings Included
Material
Aluminum / Rubber
Service Port Qty
1
Switch Service Port
w/o Switch Port
Sve Port Low Side
Low Side
Refrigerant Type
R134a
End 2 Type
P-Nut Fitting
Bracket
w/ Bracket
End 1 Type
Flange
System Pressure
Low Pressure
Component Type
Suction Line
Service Port Type
R134a Quick Disconnect
O-Ring A Quantity
2
Suction End Type
P-Nut Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.