Chry Voyager/Gr Voyager 03-01/Dodge Cara Clutch Assembly, 47375

  • Mfr # 47375

  • Zoro # G5645469


original price:  $204.99 , new price: $186.99 , 8 percent off
new price:  $186.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Material
Steel
Mounting Style
10S20C
Color
Black
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47375
Zoro #
G5645469
UPC #
96361473751
Country of Origin
Unknown

Dimensions

Can Size
w/ Coil
Clutch Maximum Diameter
5.44 IN

Details

Type
Nippondenso
Material
Steel
Mounting Style
10S20C
Color
Black
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
Mounting Type
Snap Ring
Rotation
CCW-CW
Coil Voltage
12 2H
Groove
6
Belt Type
Serpentine
Lead Wire
Lead Wires

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.