Zoro Homepage

Chry/Dodge/M-B:New Dneso 7Sb16C W/Clutch

  • Mfr # 78356

  • Zoro # G900560212


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
7SB16C
Includes
Clutch Included
Type
Nippondenso
Clutch Maximum Diameter
4.750 in
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78356
Zoro #
G900560212
UPC #
96361783560
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.750 in

Details

Compressor Type
7SB16C
Includes
Clutch Included
Type
Nippondenso
Coil Voltage
12 2H
Suction Port Type
O-Ring
Terminal Type
Pin
Refrigerant Type
R134a
Discharge Port Type
O-Ring
Oil Filled
Included
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
0.7 IN
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46

Description

Chry/Dodge/M-B:New Dneso 7Sb16C W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.