Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHRY/DODGE/MITSU:NEW MSC90C W/CLUTCH

  • Mfr # 78485

  • Zoro # G602146738


original price: $349.99
6% off
new price: $326.99
/ea
Free Shipping & Returns

Key Features

Type
Mitsubishi
Compressor Type
MSC90C
Includes
Switch
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78485
Zoro #
G602146738
UPC #
96361784857
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
3.69 IN

Details

Type
Mitsubishi
Compressor Type
MSC90C
Includes
Switch
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
Pulley Groove Quantity
6
Suction Port Type
O-Ring
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Switch Type
Heat Switch
Terminal Type
Pin
Clutch Included
Included
Mounting Type
Tangent Mount
Oil Filled
Included
Discharge Port Type
O-Ring
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
1.2 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.