Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chry/Dodge:New Denso 10S20E W/Clutch

  • Mfr # 68343

  • Zoro # G600559868


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10S20E
Type
Nippondenso
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Pulley Groove Quantity
7
Compatible Refrigerant Oil Type
PAG 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68343
Zoro #
G600559868
UPC #
96361683433
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.69 IN

Details

Compressor Type
10S20E
Type
Nippondenso
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Pulley Groove Quantity
7
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Mounting Type
Tangent Mount
Suction Port Type
O-Ring / Gasket
O-Ring A Quantity
1
Coil Voltage
12 2H
Discharge Port Type
O-Ring / Gasket
Distance From Clutch To Mounting Flange
1.2 IN
Clutch Included
Included
Oil Filled
Included
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Terminal Type
Pin

Description

Chry/Dodge:New Denso 10S20E W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.